Zoro Homepage

Trailer Lighting Cable - 14/7 Cable, 100ft

  • Mfr # 234301-100

  • Zoro # G715810663


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
12 in
Material
Plastic
Length
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234301-100
Zoro #
G715810663
UPC #
17378729051
Country of Origin
United States

Dimensions

Depth (In.)
12 in
Length
12 in

Details

Material
Plastic
Color
Black

Description

Full gauge, copper core to SAE and ATA specs. Multiple conductor cable, color coded for circuit identification. Cable specs are 14/4, 12/1, 10/2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.