Zoro Homepage

Type T Group 31T Cap, Red, PK25

  • Mfr # 501041-025

  • Zoro # G0671820


product price: $7.69
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.38

Key Features

Color
Red
Standards
SAE J1128; USCG Requirements; RoHS
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
HD Type-T and Group 32-T
Application
Protects Alternator and Electrical System from Shorts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501041-025
Zoro #
G0671820
UPC #
017378121343
Country of Origin
United States

Details

Item
Type T Group 31T Cap,Red,PK25
Color
Red
Standards
SAE J1128; USCG Requirements; RoHS
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
HD Type-T and Group 32-T
Application
Protects Alternator and Electrical System from Shorts

Description

Type T Group 31T Cap,Red,Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.