
Univ Add-On Connector, Right, 3/0, PK50
Mfr # 3730-050U
Zoro # G0667471
product price: $456.99
/pk 50, $9.14/ea
Free Shipping & Returns
Key Features
Connection Type
Crimp
Gauge
3/0 ga.
Features
Safe Professional Method of Installing Additional Connectors Directly to Battery
Includes
Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut
Type
Quick Add-On Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3730-050U
Zoro #
G0667471
UPC #
017378037309
Country of Origin
United States
Details
Item
Univ Add-On Connector,Right,3/0,PK50
Connection Type
Crimp
Gauge
3/0 ga.
Features
Safe Professional Method of Installing Additional Connectors Directly to Battery
Includes
Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut
Type
Quick Add-On Connector
Standards
RoHS; UL STD 486A; CUL; SAE J537
Polarity
Universal
Application
Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables
Description
Univ Add-On Connector,Right,3/0,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.