Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Univ, Compression Flag Connector, 2/0, PK5

  • Mfr # 5320-005U

  • Zoro # G0678358


product price: $78.15
/pk 5, $15.63/ea
Free Shipping & Returns

Key Features

Connection Type
Compression
Gauge
2/0 ga.
Polarity
Universal
Standards
RoHS
Includes
Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320-005U
Zoro #
G0678358
UPC #
017378532040
Country of Origin
United States

Details

Item
Univ,Compression Flag Connector,2/0,PK5
Connection Type
Compression
Gauge
2/0 ga.
Polarity
Universal
Standards
RoHS
Includes
Fasteners
Application
For Field Repairs
Type
Flag Compression Connector
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance

Description

Univ,Compression Flag Connector,2/0,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.