
Univ Leadhead, Red, 120", 2 Lh2/0
Mfr # 213552-001
Zoro # G1791647
product price: $96.89
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Color
Red
Gauge
2/0 ga.
Features
Available in 60" and 120" Pre-Molded Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing Out Acid and Water; Reduce Inventory of Cables But Maintain High Levels of Coverage; Five Percent Antimonial Lead For Durability; Post Hole 15/16"
Standards
UL: J1127; SAE: J1127
Application
Use with Intercells or Other Leadheads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213552-001
Zoro #
G1791647
UPC #
017378000136
Country of Origin
United States
Details
Color
Red
Gauge
2/0 ga.
Features
Available in 60" and 120" Pre-Molded Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing Out Acid and Water; Reduce Inventory of Cables But Maintain High Levels of Coverage; Five Percent Antimonial Lead For Durability; Post Hole 15/16"
Standards
UL: J1127; SAE: J1127
Application
Use with Intercells or Other Leadheads
Type
Universal Leadhead Cable
Description
Univ Leadhead,Red,120",2 Lh2/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.