Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Univ Leadhead, Red, 120", 2 Lh4/0

  • Mfr # 213556-001

  • Zoro # G1791610


product price: $142.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Red
Gauge
4/0 ga.
Features
Available in 60" and 120" Pre-Molded Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing Out Acid and Water; Reduce Inventory of Cables But Maintain High Levels of Coverage; Five Percent Antimonial Lead For Durability; Post Hole 15/16"
Type
Universal Leadhead Cable
Standards
UL: J1127; SAE: J1127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213556-001
Zoro #
G1791610
UPC #
-
Country of Origin
United States

Details

Color
Red
Gauge
4/0 ga.
Features
Available in 60" and 120" Pre-Molded Lengths; Internal Silicone Seal Under Insulation Prevents Corrosion, Sealing Out Acid and Water; Reduce Inventory of Cables But Maintain High Levels of Coverage; Five Percent Antimonial Lead For Durability; Post Hole 15/16"
Type
Universal Leadhead Cable
Standards
UL: J1127; SAE: J1127
Application
Use with Intercells or Other Leadheads

Description

Univ Leadhead,Red,120",2 Lh4/0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.