Zoro Homepage

Universal Add On Connector, Right, 3/0, PK5

  • Mfr # 3730-005U

  • Zoro # G0667438


product price: $49.85
/pk 5, $9.97/ea

Key Features

Connection Type
Crimp
Gauge
3/0 ga.
Application
Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables
Includes
Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut
Type
Quick Add-On Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3730-005U
Zoro #
G0667438
UPC #
017378373049
Country of Origin
United States

Details

Item
Universal Add On Connector,Right,3/0,PK5
Connection Type
Crimp
Gauge
3/0 ga.
Application
Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables
Includes
Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut
Type
Quick Add-On Connector
Standards
RoHS; UL STD 486A; CUL; SAE J537
Polarity
Universal
Features
Safe Professional Method of Installing Additional Connectors Directly to Battery

Description

Universal Add On Connector,Right,3/0,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.