
Universal Clamp, 2/0, PK50
Mfr # 5020-050U
Zoro # G0671787
product price: $369.99
/pk 50, $7.40/ea
Free Shipping & Returns
Key Features
Connection Type
Compression
Gauge
2/0 ga.
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Application
For Field Repairs
Type
Straight Clamp Compression Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020-050U
Zoro #
G0671787
UPC #
017378502050
Country of Origin
United States
Details
Item
Universal Clamp,2/0,PK50
Connection Type
Compression
Gauge
2/0 ga.
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Application
For Field Repairs
Type
Straight Clamp Compression Connectors
Polarity
Universal
Standards
RoHS
Includes
Fasteners
Description
Universal Clamp,2/0,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.