
Universal Clamp, 3/0, PK5
Mfr # 5030-005U
Zoro # G0672423
product price: $55.99
/pk 5, $11.20/eaKey Features
Connection Type
Compression
Gauge
3/0 ga.
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Type
Straight Clamp Compression Connectors
Polarity
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030-005U
Zoro #
G0672423
UPC #
017378503040
Country of Origin
United States
Details
Item
Universal Clamp,3/0,PK5
Connection Type
Compression
Gauge
3/0 ga.
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Type
Straight Clamp Compression Connectors
Polarity
Universal
Includes
Fasteners
Standards
RoHS
Application
For Field Repairs
Description
Universal Clamp,3/0,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.