Zoro Homepage

Universal Clamp, 6 Gauge, PK5

  • Mfr # 5006-005U

  • Zoro # G0672161


product price: $35.99
/pk 5, $7.20/ea

Key Features

Connection Type
Compression
Gauge
6 ga.
Type
Straight Clamp Compression Connectors
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Polarity
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006-005U
Zoro #
G0672161
UPC #
017378500643
Country of Origin
United States

Details

Item
Universal Clamp,6 Gauge,PK5
Connection Type
Compression
Gauge
6 ga.
Type
Straight Clamp Compression Connectors
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Polarity
Universal
Includes
Fasteners
Standards
RoHS
Application
For Field Repairs

Description

Universal Clamp,6 Gauge,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.