
Universal Clamp, 6 Gauge, PK50
Mfr # 5006-050U
Zoro # G0672152
product price: $325.99
/pk 50, $6.52/ea
Free Shipping & Returns
Key Features
Connection Type
Compression
Gauge
6 ga.
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Standards
RoHS
Type
Straight Clamp Compression Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5006-050U
Zoro #
G0672152
UPC #
017378500650
Country of Origin
United States
Details
Item
Universal Clamp,6 Gauge,PK50
Connection Type
Compression
Gauge
6 ga.
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Standards
RoHS
Type
Straight Clamp Compression Connectors
Polarity
Universal
Includes
Fasteners
Application
For Field Repairs
Description
Universal Clamp,6 Gauge,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.