Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Cramp Crimp, 1 Gauge, PK5

  • Mfr # 4001-005U

  • Zoro # G0667191


product price: $26.39
/pk 5, $5.28/ea

Key Features

Connection Type
Straight Clamp
Gauge
1 ga.
Standards
cUL; UL Standard; RoHS
Type
Quick Straight Clamp Connector
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4001-005U
Zoro #
G0667191
UPC #
017378400141
Country of Origin
United States

Details

Item
Universal Cramp Crimp,1 Gauge,PK5
Connection Type
Straight Clamp
Gauge
1 ga.
Standards
cUL; UL Standard; RoHS
Type
Quick Straight Clamp Connector
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Polarity
Universal
Includes
Fasteners

Description

Universal Cramp Crimp,1 Gauge,Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.