Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Cramp Crimp, 2 Gauge, PK50

  • Mfr # 4002-050U

  • Zoro # G0667173


product price: $195.99
/pk 50, $3.92/ea
Free Shipping & Returns

Key Features

Connection Type
Straight Clamp
Gauge
2 ga.
Standards
cUL; UL Standard; RoHS
Type
Quick Straight Clamp Connector
Polarity
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002-050U
Zoro #
G0667173
UPC #
017378400257
Country of Origin
United States

Details

Item
Universal Cramp Crimp,2 Gauge,PK50
Connection Type
Straight Clamp
Gauge
2 ga.
Standards
cUL; UL Standard; RoHS
Type
Quick Straight Clamp Connector
Polarity
Universal
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Includes
Fasteners

Description

Universal Cramp Crimp,2 Gauge,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.