Zoro Homepage

Universal Cramp Crimp, 4 Gauge, PK5

  • Mfr # 4004-005U

  • Zoro # G0667289


product price: $24.99
/pk 5, $5.00/ea

Key Features

Connection Type
Straight Clamp
Gauge
4 ga.
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Type
Quick Straight Clamp Connector
Standards
cUL; UL Standard; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004-005U
Zoro #
G0667289
UPC #
017378400448
Country of Origin
United States

Details

Item
Universal Cramp Crimp,4 Gauge,PK5
Connection Type
Straight Clamp
Gauge
4 ga.
Features
Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811
Type
Quick Straight Clamp Connector
Standards
cUL; UL Standard; RoHS
Includes
Fasteners
Polarity
Universal

Description

Universal Cramp Crimp,4 Gauge,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.