Wire Cnctr, Size 1/0, Starter, Ground Lug
Mfr # 6410-525-001F
Zoro # G7524605
product price: $5.75
/eaKey Features
Color
Black
Color Code
Black
Gauge
1/0 ga
Standards
cULus, RoHS, SAE J163, SAE J1811
Connection Material
Tin Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6410-525-001F
Zoro #
G7524605
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Black
Color Code
Black
Gauge
1/0 ga
Standards
cULus, RoHS, SAE J163, SAE J1811
Connection Material
Tin Plated Copper
Connection Type
Crimp, Lug
Shape
Straight
Raised Pads
Yes
Lug Type
Heavy Wall Lug
Contact Material
Tin Plated Copper
Description
Wire Connector, Lug Type Heavy Wall Lug, Connection Type Crimp, Lug, Contact Material Tin Plated Copper, Gauge 1/0 ga, Color Code Black, Stud Size 3/8 in, Shape Straight, Raised Pads Yes, Standards cULus, RoHS, SAE J163, SAE J1811
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.