Wire Connector, 1/0 AWG Max, Black, 5 PK
Mfr # 6810-525-005
Zoro # G7588865
product price: $22.15
/pk 5, $4.43/eaKey Features
Color
Black
Maximum Wire Size
1/0 AWG
Standards
UL Listed
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6810-525-005
Zoro #
G7588865
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1/0 AWG
Details
Item
Wire Connector
Color
Black
Standards
UL Listed
Material
Copper
Description
Wire Connector, Gauge 1/0, Color Code Black, Standards UL Listed, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.