Zoro Homepage

Wire Connector, Size 3/0, Splice

  • Mfr # 6830-525-001

  • Zoro # G6090743


product price: $4.29
/ea

Key Features

Color
Purple
Maximum Wire Size
3/0 AWG
Standards
UL Listed
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6830-525-001
Zoro #
G6090743
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
3/0 AWG

Details

Item
Wire Connector
Color
Purple
Standards
UL Listed
Material
Copper

Description

Wire Connector, Gauge 3/0 ga, Color Code Purple, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.