Zoro Homepage

Wire Terminal, 2/0 AWG, 5 PK

  • Mfr # C2412T

  • Zoro # G7914287


product price: $37.79
/pk 5, $7.56/ea

Key Features

Terminal Shape
Elbow
Maximum Wire Size
2/0 AWG
Contact Material
Copper
Terminal Type
Top Post Left Elbow
Features
Positive Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2412T
Zoro #
G7914287
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2/0 AWG

Details

Item
Battery Terminal
Terminal Shape
Elbow
Contact Material
Copper
Terminal Type
Top Post Left Elbow
Features
Positive Post
Standards
SAE J163, J1811

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.