Zoro Homepage

Wire Terminal, 3/0 AWG, 5 PK

  • Mfr # C2213T

  • Zoro # G7910175


product price: $52.39
/pk 5, $10.48/ea

Key Features

Terminal Shape
Right Angle
Maximum Wire Size
3/0 AWG
Contact Material
Copper
Standards
SAE J163, J1811
Features
Negative Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2213T
Zoro #
G7910175
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
3/0 AWG

Details

Item
Battery Terminal
Terminal Shape
Right Angle
Contact Material
Copper
Standards
SAE J163, J1811
Features
Negative Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.