Zoro Homepage

Wire Terminal, 4/0 AWG, 5 PK

  • Mfr # C2316T

  • Zoro # G7915337


product price: $67.15
/pk 5, $13.43/ea

Key Features

Terminal Shape
Elbow
Maximum Wire Size
4/0 AWG
Contact Material
Copper
Features
Positive Post
Terminal Type
Top Post Right Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2316T
Zoro #
G7915337
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4/0 AWG

Details

Item
Battery Terminal
Terminal Shape
Elbow
Contact Material
Copper
Features
Positive Post
Terminal Type
Top Post Right Elbow
Standards
SAE J163, J1811

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.