Zoro Homepage
This item is Discontinued.
Quickie 3 in W Scrub Brush, Medium, 5 1/4 in L Handle, 6 in L Brush, Blue, Plastic, 7 1/2 in L Overall 252MB

3 in W Scrub Brush, Medium, 5 1/4 in L Handle, 6 in L Brush, Blue, Plastic, 7 1/2 in L Overall (Discontinued)

  • Mfr # 252MB
  • Zoro # G8038871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252MB
Zoro #
G8038871
UPC #
071798802527
Country of Origin
China

Dimensions

Brush Length
6 in
Handle Length
5 1/4 in
Brush Width
3 in
Bristle Length
1 in
Trim Length
1 in
Overall Length
7 1/2 in
Head Width
3 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Medium
Bristle Color
Blue
Handle Color
Blue
Bristle Material
Polypropylene
Handle Material
Plastic
Item
Scrub Brush
Features
Antimicrobial Product Protection
Chemical Resistant
No
Temperature Resistant
No
Color Coding System
No
Antimicrobial
Yes

Description

Scrub Brush, Bristle Firmness Medium, Bristle Material Polypropylene, Handle Material Plastic, Brush Length 6 in, Handle Length 5 1/4 in, Head Width 3 in, Bristle Color Blue, Overall Length 7 1/2 in, Chemical Resistant No, Bristle Length 1 in, Brush Type Scrub Brush, Handle Color Blue, Antimicrobial Yes, Temperature Resistant No, FDA Compliant Yes, Acid Resistant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.