Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie 60" Handle, 1 in Dia, Red, Steel 54104

60" Handle, 1 in Dia, Red, Steel (Discontinued)

  • Mfr # 54104
  • Zoro # G8093550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54104
Zoro #
G8093550
UPC #
071798541044
Country of Origin
Italy

Dimensions

Handle Length
60 in
Handle Diameter
1 in
Dia.
15/16"
Length
60"
Broom Handle Length
60 in
Maximum Length
60 in

Details

Handle Material
Steel
Handle Color
Red
Item
Handle
Features
Heavy-Duty
Broom Connection Type
Acme Thread
For Use With
Standard Threaded Products
Color
Red
Broom Handle Material
Steel
Broom Handle Color
Red
Broom Handle Tip Material
Plastic
Material
Steel
Product Type
Broom Handle
Handle Style
Fixed
Handle Finish
Powder Coated
Handle Tip Material
Polypropylene
Tool Type
Broom Handle
Connection Thread Type
Standard
Handle Connection Type
Threaded

Description

Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Steel, Handle Length 60 in, Handle Diameter 1 in, Handle Color Red, Handle Tip Material Polypropylene, Maximum Length 60 in, Handle Style Fixed, Color Coding System No, Handle Finish Powder Coated, Features Heavy-Duty, Product Type Broom Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.