Zoro Homepage
This item is Discontinued.
Quickie BROOM, PUSH, 24in, HORSE HAIR 520

BROOM, PUSH, 24in, HORSE HAIR (Discontinued)

  • Mfr # 520
  • Zoro # G010779474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520
Zoro #
G010779474
UPC #
71798405209
Country of Origin
United States

Details

Item
Push Broom

Description

Quickly sweep away lightweight soil, sawdust, spackling powder and morethe Bulldozer Smooth Surface Pushbroom's flagged-profile brush is ideal for both indoor janitorial tasks and construction cleanup. Rugged, ultra-durable design features a heavy-duty resin block that wont warp, rot or crack and a powder-coated steel handle with an extended neck for extra lateral support. Soft, split-tip bristles. Convenient, removable clips attached to the block allow you to hang several blocks, separate from the handle, or several fully assembled brooms in a row, allowing for neat and organized storage. Application: Hard Floors; Indoor; Bristle Material: Split-Tip Horse-Hair; Bristle Length: 3in; Handle Material: Powder Coated Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.