This item is Discontinued.

Quickie Bulldozer Heavy-Duty Outdoor Broom, Natural-Fiber Bristles, 54in Overall Length, Black/Natural 9316

This item is Discontinued.

Quickie

Bulldozer Heavy-Duty Outdoor Broom, Natural-Fiber Bristles, 54in Overall Length, Black/Natural (Discontinued)

Mfr # 9316
Zoro # G815509672
UPC # 71798009315
Country of Origin United States
Category Brooms
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9316
Zoro #
G815509672
UPC #
71798009315
Country of Origin
United States

Dimensions

Bristle Length
14 in
Broom Handle Diameter
0.94 in
Broom Handle Length
40 in

Details

Bristle Material
Natural Fiber
Item
Traditional Corn/Synthetic Brooms
Broom Handle Material
Powder Coated Steel

Description

Professional-grade, classic design features 100% natural-fiber bristles reinforced with four rows of stitching. The brush and handle are bound together with a riveted collar and wire-winding for increased stiffness and reliable durability. Hang-up feature enables easy storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.