
Bulldozer Landscaper's Upright Broom, 14 x 54, Powder Coated Handle Red/Gray (Discontinued)
- Mfr # 7576ZQK
- Zoro # G306438078
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7576ZQK
Zoro #
G306438078
UPC #
71798007571
Country of Origin
United States
Dimensions
Bristle Length
4"
Overall Length
54"
Details
Bristle Material
PET
Item
Brooms
Color
Red/Gray
Description
Sturdy upright broom is designed for the DIYer to sweep wet mulch, dirt and other landscaping debris from driveways, sidewalks and patios. Wide sweep helps ensure a thorough clean. Made with stiff push broom fiber. Handle is crimped and staked for maximum holding power. Easy to clean—just rinse it with a garden hose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.