
Bulldozer PVA Roller Mop, 12 x 2 Blue Polyvinyl Alcohol (PVA) Head, 38"-48" Black/Blue Metal Handle (Discontinued)
- Mfr # 2077947
- Zoro # G403458368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2077947
Zoro #
G403458368
UPC #
71798010090
Country of Origin
Korea, Republic of
Dimensions
Length
38" to 48"
Size
12 x 2
Details
Mop End Type
Roller Sponge
Application
Baseboards; Ceilings; Floors; Walls; Windows
Material
Polyvinyl Alcohol (PVA)
Weight
1.813 lbs
Color
Blue
Description
Super-absorbent PVA sponge with rippled, deeply-grooved, roller design delivers non-linting, non-scratching performance allowing you to use this mop on floors, walls and even windows. Extendable handle makes it easy to accommodate the task at hand. Heavy-duty, riveted, lever-pull wringing mechanism is as ergonomic as it is durable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.