Zoro Homepage

Bulldozer Smooth Surface Pushbroom W/ Scraper Block, 24x60, Powder Coated Handle, Tampico Bristles

  • Mfr # 633

  • Zoro # G415960545


product price: $28.89
/ea

Key Features

Bristle Material
Split-Tip Tampico
Broom Handle Diameter
0.94 in
Broom Handle Material
Powder Coated Steel
Broom Handle Length
60 in
Bristle Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633
Zoro #
G415960545
UPC #
71798006338
Country of Origin
United States

Dimensions

Broom Handle Diameter
0.94 in
Broom Handle Length
60 in
Bristle Length
3 in

Details

Bristle Material
Split-Tip Tampico
Broom Handle Material
Powder Coated Steel
Bristle Type
Flagged
Item
Push Brooms

Description

Quickly sweep away lightweight soil, sawdust, spackling powder and more-the Bulldozer Smooth Surface Pushbroom's flagged-profile brush is ideal for both indoor janitorial tasks and construction cleanup. Rugged, ultra-durable design features a heavy-duty resin block that won't warp, rot or crack and a powder-coated steel handle with an extended neck for extra lateral support. Soft, split-tip bristles. Convenient, removable clips attached to the block allow you to hang several blocks, separate from the handle, or several fully assembled brooms in a row, allowing for neat and organized storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.