Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie Brooms, Flagged, 60" L Handle 633

Brooms, Flagged, 60" L Handle (Discontinued)

  • Mfr # 633
  • Zoro # G703467640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633
Zoro #
G703467640
UPC #
71798006338
Country of Origin
United States

Dimensions

Bristle Length
3"
Overall Length
65.75"
Broom Handle Diameter
0.94"

Details

Bristle Type
Flagged
Bristle Material
Split-Tip Tampico
Item
Brooms
Material
Split-Tip Tampico
Features
Angled Scraper Block with Tight Grip® Swivel-Tip Bracket—Easily angle the broom to scrape away dried spackle or caked-on debris, without worrying about the handle working loose.
Color
Black/Yellow
Weight
2.71 lbs

Description

Quickly sweep away lightweight soil, sawdust, spackling powder and more—the Bulldozer® Smooth Surface Pushbroom's flagged-profile brush is ideal for both indoor janitorial tasks and construction cleanup. Rugged, ultra-durable design features a heavy-duty resin block that won’t warp, rot or crack and a powder-coated steel handle with an extended neck for extra lateral support. Soft, split-tip bristles. Convenient, removable clips attached to the block allow you to hang several blocks, separate from the handle, or several fully assembled brooms in a row, allowing for neat and organized storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.