
Dust Pan, 17 in Width, Heavy Gauge Aluminum, Handle
Mfr # 428ZQK
Zoro # G8635318
product price: $18.49
/eaKey Features
Dust Pan Type
Handheld
Basic Dust Pan Material
Aluminum
Overall Dust Pan Width
17 in
Dust Pan Color
Gray
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
428ZQK
Zoro #
G8635318
UPC #
71798004280
Country of Origin
China
Dimensions
Overall Dust Pan Width
17 in
Details
Item
Dust Pan
Dust Pan Type
Handheld
Basic Dust Pan Material
Aluminum
Dust Pan Color
Gray
Material
Aluminum
Description
National Hardware's multipurpose hooks are designed to hang your home accessories. Home-sweet-home has a lot of hardware needs. We have a diverse product offering to handle them all in decorative finishes that speak your style.
- • Professional sized pan
- • Hang-up feature for convenient storage
- • Lightweight aluminum construction
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.