Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie Dust Pan and Brush Set, Polypropylene, Black Bristle, Blue Dust Pan 402ZQK

Dust Pan and Brush Set, Polypropylene, Black Bristle, Blue Dust Pan (Discontinued)

  • Mfr # 402ZQK
  • Zoro # G8093368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402ZQK
Zoro #
G8093368
UPC #
071798004020
Country of Origin
United States

Dimensions

Overall Dust Pan Width
10 in
Overall Dust Pan Depth
12 in
Overall Width
10"
Trim Length
4 1/2 in
Overall Length
12"
Handle Length
5-1/2"
Brush Handle Length
5 1/2 in
Dust Pan Handle Length
5 1/2 in
Dust Pan Width
10 in
Bristle Length
4 1/2 in
Dust Pan Depth
12 in

Details

Item
Dust Pan and Brush Set
Basic Dust Pan Material
Plastic
Dust Pan Color
Blue
Dust Pan Lid Options
No Lid
Bristle Color
Black
Material
Plastic
Sweep Face
6 1/2 in
Basic Bristle Material
Synthetic
Brush Handle Color
Blue
Color
Blue
Specific Dust Pan Material
Plastic
Features
Flagged Polypropylene Fibers, Hanging Design
Handle Color
Blue
Bristle Material
Polypropylene
Dust Pan Material
Plastic
Tool Type
Brush and Dust Pan Set

Description

Dust Pan and Brush Set, Tool Type Brush and Dust Pan Set, Brush Handle Length 5 1/2 in, Bristle Material Polypropylene, Bristle Color Black, Dust Pan Handle Length 5 1/2 in, Dust Pan Width 10 in, Dust Pan Color Blue, Handle Color Blue, Sweep Face 6 1/2 in, Color Coding System No, Bristle Length 4 1/2 in, Dust Pan Type Handheld, Dust Pan Depth 12 in, Dust Pan Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.