Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497RM
Zoro #
G8038731
UPC #
071798004976
Country of Origin
Unknown
Dimensions
Overall Dust Pan Width
27 39/64 in
Overall Dust Pan Depth
16 55/64 in
Overall Length
16-55/64"
Overall Width
27-39/64"
Overall Depth
16 7/8 in
Details
Basic Dust Pan Material
Plastic
Dust Pan Color
Yellow
Dust Pan Lid Options
No Lid
Item
Handheld Dust Pan
Features
Hang Hole, High Polished Finish, Non-Skid Feet
Material
Plastic
Specific Dust Pan Material
Plastic
Color
Yellow
Tool Type
Dust Pan
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Plastic, Overall Width 27 5/8 in, Overall Depth 16 7/8 in, Color Yellow, Features Hang Hole, High Polished Finish, Non-Skid Feet, Color Coding System No, Dust Pan Type Jumbo Dust Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.