Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie Gong Brush, Poly Fibers, 20" Black Handle, Yellow 226ZQK

Gong Brush, Poly Fibers, 20" Black Handle, Yellow (Discontinued)

  • Mfr # 226ZQK
  • Zoro # G303474727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226ZQK
Zoro #
G303474727
UPC #
71798002262
Country of Origin
China

Dimensions

Length
20 in

Details

Bristle Color
Black
Bristle Material
Polypropylene

Description

Gong brush can be used on tires, trash cans, buckets, siding, window frames and more. Heavy-duty brush is made with durable poly fibers, which can withstand most cleaning chemicals you may be using for your task. When you’re done, simply rinse the brush clean and use the hang-up feature for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.