Shop QUICKIE
See all product information
Create Account
Mfg 208 Poly Block Deck Scrub - 9 in.
- Mfr # 566085
- Zoro # G303692909
product price:Â
$
64.75
/ea
Key Features
Brush Type
Cleaning Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 566085
- Zoro #
- G303692909
- UPC #
- -
- Country of Origin
- United States
Details
- Brush Type
- Cleaning Brush
Description
Features
- Poly Block Deck Scrub.
- Size - 9 in.
- Quality Plastic Fiber.
- 48 in. Powder Coated Steel Handle.
- Convenient Hang Up Feature.
- Dimension - 49.25 x 8.06 x 2.5 in.
- Item Weight - 1.47 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.