Zoro Homepage
This item is Discontinued.
Quickie Microfiber/Chenille Microfiber Dust Mop, Green 060

Microfiber/Chenille Microfiber Dust Mop, Green (Discontinued)

  • Mfr # 060
  • Zoro # G4504285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060
Zoro #
G4504285
UPC #
071798500607
Country of Origin
United States

Dimensions

Length
48"

Details

Handle Material
None
Item
Microfiber Dust Mop,Green
Color
Green
Material
Microfiber/Chenille
Launderable
Yes
Connection Type
Swivel Connector

Description

Microfiber Dust Mop,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.