Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie Universal Flat Spray Mop, 28 oz Dry Wt, Quick Change Connection, Yellow, Polyester 76M

Universal Flat Spray Mop, 28 oz Dry Wt, Quick Change Connection, Yellow, Polyester (Discontinued)

  • Mfr # 76M
  • Zoro # G7510548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76M
Zoro #
G7510548
UPC #
071798500768
Country of Origin
United States

Dimensions

Headband Size
Universal
Mop Pad Size
9 in x 48 in
Handle Length
48 in
Length
48"
Frame Depth
4 7/64 in
Width
7.25"
Frame Width
9 5/16 in
Depth
4 in
Overall Length
48 in
Overall Depth
4 in
Overall Width
9 5/16 in

Details

Mop Head Color
Yellow
Mop Connection Type
Quick Change
Mop Head Material
Polyester
Handle Material
Steel
Mop End Type
Microfiber
Mop Style
Flat
Mop Type
Spray Mop
Item
Spray Mop
Connection Type
Quick Change
Color
Yellow
Chemical Resistant
No
Basic Material
Polyester
Launderable
Yes
Dry Weight
28 oz.
End Type
Microfiber
For Use With
Mfr. No 0764M
Sub-Category
Mop
Color Coding System
No
Handle Included
Yes
Material
Polyester
Includes
Handle
Product Type
Spray Mop Kit
Includes Handle
Yes
Compatible Manufacturer Part Number
0764M

Description

Spray Mop Kit, Material Polyester, Mop Connection Type Quick Change, Overall Width 10 in, Overall Depth 4 in, Launderable Yes, Color Yellow, Dry Weight 27 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Manufacturer Part Number 0764M, Color Coding System No, Connection Thread Type Not Applicable, Headband Size Universal, Includes Handle Yes, Mop Style Flat, Product Type Spray Mop Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.