Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie Flat Mop Pad, Quick Change Connection, Gray, Microfiber 2082578

Flat Mop Pad, Quick Change Connection, Gray, Microfiber (Discontinued)

  • Mfr # 2082578
  • Zoro # G9663448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082578
Zoro #
G9663448
UPC #
00071798010755
Country of Origin
China

Dimensions

Mop Pad Size
5-1/2 in x 16-1/4 in
Handle Length
50 in
Frame Width
4 1/2 in
Frame Depth
5 1/2 in
Overall Width
4 1/2 in
Overall Depth
6 in

Details

Mop Head Color
Gray
Handle Color
Blue
Mop Connection Type
Quick Change
Mop Head Material
Microfiber
Handle Material
Plastic
Mop Style
Flat
Mop Type
Mop Pad
Item
Mop Pad
Handle Included
Yes
Includes
Handle
Color
Gray
Launderable
Yes
Features
Spray Form
Product Type
Mop Pad
Includes Handle
Yes
Launderability
Launderable

Description

Mop Pad, Mop Connection Type Quick Change, Overall Width 5 in, Overall Depth 6 in, Launderable Yes, Color Gray, Includes Wet Mop Tailband Not Applicable, Compatible Grainger Part Number Not Applicable, Color Coding System No, Features Spray Form, Connection Thread Type Not Applicable, Includes Handle Yes, Mop Style Flat, Product Type Mop Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.