18 in Sweep Face Push Broom, Stiff, Synthetic, Black (Discontinued)
- Mfr # 523ZQK
- Zoro # G8038698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523ZQK
Zoro #
G8038698
UPC #
071798005232
Country of Origin
United States
Dimensions
Bristle Length
3 1/8 in
Broom Handle Diameter
15/16 in
Broom Handle Length
60 in
Block Width
18 in
Details
Bristle Type
Synthetic
Sweep Face
18 in
Bristle Material
Polypropylene
Bristle Color
Black
Block Material
Plastic
Handle Color
Blue
Item
Push Broom
Broom Grade
Light-Duty
Broom Handle Color
Blue
Color
Black
Chemical Resistant
No
Broom Handle Material
Steel
Features
Acid Resistant
Bristle Firmness
Stiff
For Surface Textures
For Multiple Surfaces
For Surface Texture
Multi-Surface
Connection Thread Type
Standard
Handle Tip Material
Steel
Handle Connection Type
Threaded
Description
Push Broom, Broom Type Push Broom, Bristle Material PET, For Surface Texture Multi-Surface, Sweep Face 18 in, Bristle Length 3 1/8 in, Bristle Color Black, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Blue, Handle Connection Type Threaded, Chemical Resistant No, Tool Type Broom, Block Width 18 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Connection Thread Type Standard, Bristle Firmness Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.