Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie 18 in Sweep Face Push Broom, Stiff, Natural, Brown 526

18 in Sweep Face Push Broom, Stiff, Natural, Brown (Discontinued)

  • Mfr # 526
  • Zoro # G8038619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526
Zoro #
G8038619
UPC #
071798005263
Country of Origin
United States

Dimensions

Bristle Length
4 1/8 in
Broom Handle Diameter
15/16 in
Broom Handle Length
60 in
Block Width
18 in

Details

Bristle Type
Natural
Sweep Face
18 in
Bristle Material
Palmyra
Bristle Color
Brown
Block Material
Plastic
Handle Color
Brown
Item
Push Broom
Broom Grade
Heavy-Duty
Color
Brown
Broom Handle Color
Brown
Broom Handle Material
Steel
Chemical Resistant
No
Features
Acid Resistant
Connection Thread Type
Standard
For Surface Textures
For Rough Surfaces
Handle Tip Material
Polypropylene
For Surface Texture
Rough
Handle Finish
Powder Coated
Handle Adjustability
Swivels
Handle Connection Type
Threaded
Bristle Firmness
Stiff

Description

Push Broom, Broom Type Push Broom, Bristle Material Palmyra, For Surface Texture Rough, Sweep Face 18 in, Bristle Length 4 1/8 in, Bristle Color Brown, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Brown, Handle Connection Type Threaded, Chemical Resistant No, Features Designed for Outdoor Use, Handle Finish Powder Coated, Tool Type Broom, Block Width 18 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Connection Thread Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.