Zoro Homepage
This item is Discontinued.
Quickie 18 in Sweep Face Broom, Soft/Stiff Combination, Synthetic, Green 628

18 in Sweep Face Broom, Soft/Stiff Combination, Synthetic, Green (Discontinued)

  • Mfr # 628
  • Zoro # G8093410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628
Zoro #
G8093410
UPC #
071798006284
Country of Origin
United States

Dimensions

Bristle Length
3 1/8 in
Broom Handle Length
60 in
Broom Handle Diameter
15/16 in
Block Width
18 in

Details

Bristle Type
Synthetic
Sweep Face
18 in
Bristle Material
Polypropylene
Bristle Color
Green
Block Material
Plastic
Handle Color
Black
Item
Broom
Broom Handle Color
Black
Color
Green
Chemical Resistant
No
Broom Handle Material
Steel
Broom Grade
Medium-Duty
Features
Acid Resistant
For Surface Texture
Multi-Surface
For Surface Textures
For Multiple Surfaces
Handle Connection Type
Threaded
Bristle Firmness
Soft/Stiff Combination
Connection Thread Type
Standard
Handle Tip Material
Steel

Description

Push Broom, Broom Type Push Broom, Bristle Material PET, Polypropylene, For Surface Texture Multi-Surface, Sweep Face 18 in, Bristle Length 3 1/8 in, Bristle Color Green, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant No, Tool Type Broom, Block Width 18 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Connection Thread Type Standard, Bristle Firmness Soft/Stiff Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.