Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie 18 in Sweep Face Push Broom, Stiff, Synthetic, Green 847HDSU

18 in Sweep Face Push Broom, Stiff, Synthetic, Green (Discontinued)

  • Mfr # 847HDSU
  • Zoro # G8038576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847HDSU
Zoro #
G8038576
UPC #
071798808475
Country of Origin
United States

Dimensions

Bristle Length
3 1/8 in
Broom Handle Diameter
15/16 in
Broom Handle Length
60 in
Block Width
18 in

Details

Bristle Type
Synthetic
Sweep Face
18 in
Bristle Material
PET
Bristle Color
Green
Block Material
Wood
Handle Color
Green
Item
Push Broom
Chemical Resistant
No
Color
Green
Broom Handle Color
Green
Broom Handle Material
Wood
Broom Grade
Medium-Duty
Features
Acid Resistant
Block Color
Wood
For Surface Texture
Multi-Surface
Bristle Firmness
Stiff
Handle Connection Type
Bolt On
Handle Tip Material
Wood
For Surface Textures
For Multiple Surfaces

Description

Push Broom, Broom Type Push Broom, Bristle Material PET, For Surface Texture Multi-Surface, Sweep Face 18 in, Bristle Length 3 1/8 in, Bristle Color Green, Block Material Wood, Handle Length 60 in, Handle Material Wood, Handle Color Green, Handle Connection Type Bolt On, Chemical Resistant No, Tool Type Broom, Block Width 18 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Bristle Firmness Stiff, Block Color Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.