Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie 24 in Sweep Face Push Broom, Stiff, Natural, Red 536

24 in Sweep Face Push Broom, Stiff, Natural, Red (Discontinued)

  • Mfr # 536
  • Zoro # G8038689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536
Zoro #
G8038689
UPC #
071798005362
Country of Origin
United States

Dimensions

Bristle Length
4 1/8 in
Broom Handle Diameter
15/16 in
Broom Handle Length
60 in
Block Width
24 in

Details

Bristle Type
Natural
Sweep Face
24 in
Bristle Material
Palmyra
Bristle Color
Red
Block Material
Plastic
Handle Color
Brown
Item
Push Broom
Chemical Resistant
No
Broom Handle Material
Steel
Broom Handle Color
Brown
Color
Red
Broom Grade
Heavy-Duty
Features
Acid Resistant
Handle Connection Type
Threaded
Handle Tip Material
Steel
Connection Thread Type
Standard
Bristle Firmness
Stiff
For Surface Texture
Rough
For Surface Textures
For Rough Surfaces

Description

Push Broom, Broom Type Push Broom, Bristle Material Palmyra, For Surface Texture Rough, Sweep Face 24 in, Bristle Length 4 1/8 in, Bristle Color Red, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Brown, Handle Connection Type Threaded, Chemical Resistant No, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Connection Thread Type Standard, Bristle Firmness Stiff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.