Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie Push Broom, 60 in L, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, 3 1/8 in Red Bristle 538

Push Broom, 60 in L, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, 3 1/8 in Red Bristle (Discontinued)

  • Mfr # 538
  • Zoro # G8038740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538
Zoro #
G8038740
UPC #
071798005386
Country of Origin
United States

Dimensions

Bristle Length
3 1/8 in
Broom Handle Diameter
15/16 in
Broom Handle Length
60 in
Block Width
24 in

Details

Bristle Type
Synthetic
Sweep Face
24 in
Bristle Material
Polypropylene
Bristle Color
Green
Block Material
Plastic
Handle Color
Green
Item
Push Broom
Broom Handle Material
Steel
Color
Green
Broom Grade
Medium-Duty
Chemical Resistant
No
Broom Handle Color
Green
Features
Acid Resistant
For Surface Textures
For Smooth Surfaces
Handle Tip Material
Steel
Bristle Firmness
Soft/Stiff Combination
Connection Thread Type
Standard
Handle Adjustability
Swivels
Handle Finish
Powder Coated
Handle Connection Type
Threaded
For Surface Texture
Smooth

Description

Push Broom, Broom Type Push Broom, Bristle Material PET, Polypropylene, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 3 1/8 in, Bristle Color Green, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Green, Handle Connection Type Threaded, Chemical Resistant No, Features Split-Tip Bristles, Handle Finish Powder Coated, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Connection Thread Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.