24 in Sweep Face Push Broom, Stiff, Synthetic, 3 1/8 in Bristle, 60 in L Blue Handle
Mfr # 599
Zoro # G8038795
product price: $18.49
/eaKey Features
Bristle Type
Synthetic
Sweep Face
24 in
Bristle Length
3 1/8 in
Bristle Material
Polypropylene
Bristle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599
Zoro #
G8038795
UPC #
071798005997
Country of Origin
United States
Dimensions
Bristle Length
3 1/8 in
Broom Handle Length
60 in
Broom Handle Diameter
15/16 in
Block Width
24 in
Details
Bristle Type
Synthetic
Sweep Face
24 in
Bristle Material
Polypropylene
Bristle Color
Blue
Block Material
Plastic
Handle Color
Brown
Item
Push Broom
Chemical Resistant
No
Color
Blue
Broom Handle Material
Steel
Broom Handle Color
Brown
Broom Grade
Heavy-Duty
Features
Acid Resistant
Connection Thread Type
Standard
Handle Connection Type
Threaded
For Surface Texture
Rough
Bristle Firmness
Stiff
Handle Tip Material
Steel
Handle Finish
Powder Coated
Handle Adjustability
Swivels
Description
Push Broom, Broom Type Push Broom, Bristle Material Polypropylene, For Surface Texture Rough, Sweep Face 24 in, Bristle Length 3 1/8 in, Bristle Color Blue, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Blue, Handle Connection Type Threaded, Chemical Resistant No, Handle Finish Powder Coated, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Connection Thread Type Standard, Bristle Firmness Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.