Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quickie 24 in Sweep Face Broom, Stiff, Synthetic, Black 633

24 in Sweep Face Broom, Stiff, Synthetic, Black (Discontinued)

  • Mfr # 633
  • Zoro # G8038637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633
Zoro #
G8038637
UPC #
071798006338
Country of Origin
United States

Dimensions

Bristle Length
3 1/8 in
Broom Handle Length
60 in
Broom Handle Diameter
15/16 in
Block Width
24 in

Details

Bristle Type
Synthetic
Sweep Face
24 in
Bristle Material
Polypropylene
Bristle Color
Black
Block Material
Plastic
Handle Color
Red
Item
Broom
Chemical Resistant
No
Broom Handle Color
Red
Broom Handle Material
Steel
Color
Black
Broom Grade
Medium-Duty
Features
Acid Resistant
For Surface Textures
For Multiple Surfaces
Bristle Firmness
Stiff
Handle Connection Type
Threaded
For Surface Texture
Multi-Surface
Handle Tip Material
Steel
Handle Finish
Powder Coated
Connection Thread Type
Standard
Handle Adjustability
Swivels

Description

Push Broom, Broom Type Push Broom, Bristle Material PET, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 3 1/8 in, Bristle Color Black, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Red, Handle Connection Type Threaded, Chemical Resistant No, Features Split-Tip Bristles, Handle Finish Powder Coated, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Connection Thread Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.