Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in Sweep Face Push Broom, Stiff, Synthetic, Green

  • Mfr # 868SU

  • Zoro # G8038591


product price: $32.99
/ea

Key Features

Bristle Type
Synthetic
Sweep Face
24 in
Bristle Length
3 1/8 in
Bristle Material
PET
Block Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
868SU
Zoro #
G8038591
UPC #
071798108681
Country of Origin
United States

Dimensions

Bristle Length
3 1/8 in
Broom Handle Length
60 in
Broom Handle Diameter
15/16 in
Block Width
24 in

Details

Bristle Type
Synthetic
Sweep Face
24 in
Bristle Material
PET
Bristle Color
Green
Block Material
Wood
Handle Color
Black
Item
Push Broom
Broom Handle Color
Black
Broom Grade
Medium-Duty
Chemical Resistant
No
Color
Green
Broom Handle Material
Wood
Features
Acid Resistant
Block Color
Wood
For Surface Texture
Multi-Surface
Handle Connection Type
Bolt On
Handle Tip Material
Wood
Bristle Firmness
Stiff

Description

Push Broom, Broom Type Push Broom, Bristle Material PET, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 3 1/8 in, Bristle Color Green, Block Material Wood, Handle Length 60 in, Handle Material Wood, Handle Color Black, Handle Connection Type Bolt On, Chemical Resistant No, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Bristle Firmness Stiff, Block Color Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.