Shop QUICKIE

Sponge Wet Mop, Screw On Connection, 9 in Mop Head Width, Yellow, 58MB4

  • Mfr # 58MB4

  • Zoro # G8093471


product price:  $22.79
/ea

Key Features

Mop Head Color
Yellow
Handle Color
Blue
Mop Connection Type
Screw On
Mop Head Material
Sponge
Handle Length
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
58MB4
Zoro #
G8093471
UPC #
071798800585
Country of Origin
United States

Dimensions

Handle Length
48 in
Frame Depth
3 1/2 in
Frame Width
9 in
Depth
4 in
Mop Head Width
9 in
Maximum Handle Length
48 in
Mop Head Depth
3 1/2 in
Overall Width
9 in

Details

Mop Head Color
Yellow
Handle Color
Blue
Mop Connection Type
Screw On
Mop Head Material
Sponge
Handle Material
Steel
Mop Style
Sponge
Mop Type
Wet Mop
Item
Wet Mop
Launderable
No
Includes
Handle
Handle Included
Yes
Features
Head Treated with Microban
Series
Quickie
Dry Weight
29 oz
Wringer Type
Roller
Compatible Manufacturer Part Number
582MB
Includes Handle
Yes
Includes Wet Mop Tailband
No
Includes Reservoir
No

Description

Wet Mop Kit, Product Type Wet Mop, Mop Connection Type Screw On, Mop Head Material Sponge, Handle Material Steel, Mop Head Width 9 in, Mop Head Depth 3 1/2 in, Launderable No, Mop Head Color Yellow, Handle Color Blue, Wringer Type Roller, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 29 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number 582MB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.