Zoro Homepage
This item is Discontinued.
Quickie Super Scrubber Wet Mop, 48" Steel Handle 25ZQK

Super Scrubber Wet Mop, 48" Steel Handle (Discontinued)

  • Mfr # 25ZQK
  • Zoro # G100001423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ZQK
Zoro #
G100001423
UPC #
71798000251
Country of Origin
Mexico

Dimensions

Length
48"

Details

Color
White
Application
Floors
Material
Cotton
Weight
1.134 lbs

Description

Made with absorbent four-ply cut cotton yarn. Highly absorbent, which means your floors dry quickly after cleaning. Includes a super scrubber pad to get hard-to-remove scuff marks and stubborn stains.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.