Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in String Wet Mop, 28 oz Dry Wt, Snap On Connection, Blue, Polyester

  • Mfr # 72036M4

  • Zoro # G7510435


product price: $21.59
/ea

Key Features

Headband Size
1 in
Mop Head Color
Blue
Handle Color
Gray
Mop Connection Type
Snap On
Mop Head Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72036M4
Zoro #
G7510435
UPC #
071798720364
Country of Origin
China

Dimensions

Headband Size
1 in
Handle Length
56 in
Length
55-1/2"
Width
4"
Frame Width
5 3/4 in
Frame Depth
4 in
Depth
4 in
Overall Length
55-1/2 in
Mop Head Depth
4 in
Mop Head Width
4 in
Maximum Handle Length
56 in

Details

Mop Head Color
Blue
Handle Color
Gray
Mop Connection Type
Snap On
Mop Head Material
Polyester
Handle Material
Aluminum
Mop End Type
Microfiber
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Handle Included
Yes
Color Coding System
No
Chemical Resistant
No
Basic Material
Polyester
Sub-Category
Mop
Connection Type
Quick Change
End Type
Microfiber
Launderable
Yes
Ply
4
Dry Weight
28 oz
Color
Blue
Includes
Handle
Series
Quickie
Product Type
Wet Mop
Includes Handle
Yes
Includes Wet Mop Tailband
No
Ply Count
4
Includes Reservoir
No

Description

Wet Mop Kit, Product Type Wet Mop, Mop Connection Type Snap On, Handle Material Aluminum, Mop Head Width 4 in, Mop Head Depth 4 in, Launderable Yes, Mop Head Color Blue, Handle Color Gray, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 28 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Connection Thread Type Not Applicable, Frame Depth 4 in, Frame Width 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.