Shop QUICKIE
See all product information
Create Account
Yellow Plastic Stand-Up Long Handled Dust Pan
- Mfr # 495
- Zoro # G8632420
product price:
$
28.69
/ea
Key Features
Height
33.47 in
Width
13 3/4 in
Color
Yellow
Type
Stand-Up Long Handled
Length
13-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 495
- Zoro #
- G8632420
- UPC #
- 71798004952
- Country of Origin
- United States
- Color
- Yellow
- Type
- Stand-Up Long Handled
- Material
- Plastic
- Commercial / Residential
- Commercial and Residential
Dimensions
- Height
- 33.47 in
- Width
- 13 3/4 in
- Length
- 13-3/4 in
Description
This professional grade tool helps clean up large messes at home, the garden, jobsite or warehouse. Designed to minimize your back strain. The pan snap locks for greater control and swivels 90 degree to hold debris in place while transporting.
- • Ergonomically handled grip
- • Reinforced steel handle
- • Attached handle for ease of use
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.