Zoro Homepage

6000TL 6,000lb. Capacity Portable Car Lift Standard Frame

  • Mfr # 6000TL-110V

  • Zoro # G216059387


product price: $2,208.99
/ea
Free Shipping & Returns

Key Features

Lifting Height Max.
24 in
Width
11 in
Lifting Height Min.
3.5 in
Color
Black
Length
70.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000TL-110V
Zoro #
G216059387
UPC #
849672036463
Country of Origin
China

Dimensions

Lifting Height Max.
24 in
Width
11 in
Lifting Height Min.
3.5 in
Length
70.75 in

Details

Color
Black
Material
Steel
Lifting Capacity
6000lb
Includes
2 Frames & Power pack
Voltage
110V

Description

QuickJack 6000TL 6,000 lb Get pro level vehicle access with the QuickJack 6000TL. 6,000 lb capacity, low profile design, and fast setup that is perfect for lowered cars, crossovers, and daily drivers.Can a car lift be portable, powerful, and practical? This one is.The QuickJack 6000TL isnt your average slab of steel pretending to be a lift. Its the 6,000 lb. capacity, garage transforming, tire changing, undercarriage revealing workhorse you never knew you needed until now. Designed for wrench turners who want real lift performance without bolting anything to the floor, the 6000TL delivers pro level convenience in a portable, low profile frame that slides under virtually any daily driver.


  • Unmatched portability
  • Safe and secure lifting
  • Versatile capacity
  • Convenient storage
  • Automatic safety locks
  • Increased lifting height
  • One-handed operation
  • Optional accessories to increase versatility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.